Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blue LED Handheld Flashlight, Alkaline AA, 2208lm

  • Zoro #: G5412346
  • Mfr #: SP2P11HK
$21.30
  • Lens Material: Polycarbonate
  • Lamp Type: Led
  • Manufacturers Warranty Length: Limited Lifetime
See full product details
Orders over $75 ship free.

Maglite #SP2P11HK Specifications

  • Zoro #: G5412346
  • Mfr #: SP2P11HK
Lens Material: Polycarbonate Lamp Type: Led
Manufacturers Warranty Length: Limited Lifetime Maximum Lumens Output: 332
Flashlight Grouping Type: Handheld Flashlight Run Time on High Setting: 2.5 hr
Beam Distance: 172m Weight with Batteries: 4.15 oz
Length: 6.61 in Lighting Technology: LED
Light Output Modes: High Flashlight Battery Type: Alkaline
Body Dia.: 1.0 in Switch Type: Twist
Peak Beam Intensity: 7399cd Flashlight Beam Type: Adjustable
Flashlight Battery Size: AA Special Light Output Mode: No Special Light Output
Safety Rated: Not Safety Rated Batteries Included: Yes
Water Penetration Rating: IPx4 Flashlight Body Material: Aluminum
Battery Burn Time: 2.5 hr Rechargeable: No
Lumens Range: 250 to 449 Item: Handheld Flashlight
Body Color: Blue Flashlight Grade: Industrial
Lumens: 2208 Number of Batteries: 2
Lamp Life: 50,000 hr Bulb Technology: LED
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Handheld Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Rechargeable No, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Lumens 332, Maximum Lumens Output 332, Run Time on High Setting 2.5 hr, Flashlight Body Material Aluminum, Body Color Blue, Length 6.61 in, Body Dia. 1.0 in, Safety Rated Not Safety Rated

Reviews of Maglite #SP2P11HK