This item is Discontinued.

Maglite Blue No Led Industrial Handheld Flashlight, Alkaline D, 524 lm ML300L-S2116K

Blue No Led Industrial Handheld Flashlight, Alkaline D, 524 lm (Discontinued)

  • Mfr # ML300L-S2116K
  • Zoro # G8595343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML300L-S2116K
Zoro #
G8595343
UPC #
038739500386
Country of Origin
United States

Dimensions

Flashlight Battery Size
D
Length
9.13 in
Body Dia.
2.25 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
D
Diameter
2.3"
Overall Length
9 1/8 in
Body Diameter
2 1/4 in
Manufacturer Warranty Length
Limited Lifetime

Details

Flashlight Grade
Industrial
Lumens Range
450 to 750
Maximum Lumens Output
524 lm
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Blue
Rechargeable
No
Run Time on High Setting
6.5 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Switch Type
Push Button
Batteries Included
No
Item
Handheld Flashlight
Special Light Output Mode
No Special Light Output
Beam Distance
366 m
Battery Burn Time
6.5 hr
Light Output Modes
High, Low
Lumens
524
Flashlight Beam Type
Adjustable
Lens Material
Polycarbonate
Peak Beam Intensity
33,573 cd
Water Penetration Rating
IPx4
Drop Rating
1 m
Lighting Technology
LED
Weight with Batteries
20 oz
Flashlight Grouping Type
Handheld Flashlight
Lamp Life
100,000 hr
Body Material
Aluminum
Battery Type
Alkaline
Color
Blue, Ultra-bright
Features
Flood Light Mode, Knurled Grip, Focus System, Power Management, Adjustable Beam, Strobe Light Mode, Eco Mode, Adjustable Head, Spot Light Mode, Power Saving Mode
Application
Industrial
Maximum Run Time
6.5 hr
Maximum Brightness
524 lm
Beam Distance Levels
366 m
Battery Chemistry
Alkaline
Power Source
Battery
IP Rating
IPX4
Maximum Beam Distance
366 m
Includes Batteries
No
Brightness Levels
524 lm
Resistance Properties
Water Resistant
Includes Charger
No
Run Time Levels
6.5 hr
Beam Focus
Adjustable
Special Operating Modes
No Special Light Output

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 2, Rechargeable No, Body Color Blue, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 366 m, Maximum Brightness 524 lm, Weight with Batteries 20 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.