Maglite
Blue No Xenon Industrial Handheld Flashlight, 27 lm
Mfr # TS2D116K
Zoro # G3848101
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 0 to 49
- Maximum Lumens Output 27
- Number of Batteries 2
- Flashlight Battery Size D
Explore More Products
- MAGLITE Silver No Xenon Industrial Handheld Flashlight, 27 lm TS2D106K
- MAGLITE Blue No Xenon Industrial Handheld Flashlight, Alkaline D, 98 lm TS4D116K
- MAGLITE MAG-Lite 459-M2A11H Aa Mini Blue Holster Combo Pack W-2Aa Batte 459-M2A11H
- MAGLITE MAG-Lite Blue Mml Aa Flashlightw-Batteries MA390497
- MAGLITE Mag-Lite 459-SP2P01H Mini Pro Flashlight; 2 Aa; Black 459-SP2P01H
- MAGLITE Green No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm TS3D026K
- MAGLITE Black No Xenon Industrial Handheld Flashlight, 151 lm TS5D016K
- MAGLITE MAGLITE S3D116 3 D Cell Flashlight Blue S3D116
- MAGLITE Silver No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm TS3D106K
- POWERZONE Flashlight Led 2000Lumen 12139
- DIVERSEY Black No UV AAA D5696916
- Maglite Handheld Flashlights