SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cord and Power Adapter, 12VDC

MAGLITE| Zoro #: G1136667| Mfr #: ARXX205K

$5.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cord Type: 12VDCItem: Cord and Power AdapterFor Use With: Mfr. No. RN1019K, RN2019K, RN3019K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1136667 Mfr #: ARXX205K
Cord Type: 12VDCItem: Cord and Power Adapter
For Use With: Mfr. No. RN1019K, RN2019K, RN3019KCountry of Origin (subject to change): China

Description

Cord and Power Adapter, Cord Type 12VDC, For Use With Mfr. No. RN1019K, RN2019K, RN3019K

Reviews