Black Incandescent Industrial Handheld Flashlight (Discontinued)
- Mfr # M2A016
- Zoro # G0086296
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M2A016
Zoro #
G0086296
UPC #
038739161396
Country of Origin
United States
Dimensions
Length
5.75 in
Battery Size
AA
Details
Flashlight Grade
Industrial
Number of Batteries
2
Flashlight Battery Type
NiCd
Body Color
Black
Lamp Type
Incandescent
Weight with Batteries
3.78 oz
Battery Burn Time
3.25 hr
Flashlight Beam Type
Flood, Spot
Water Penetration Rating
IPx4
Lumens
14
Light Output Modes
High
Switch Type
Twist
Batteries Included
Yes
Item
Handheld Flashlight
Lens Material
Polycarbonate
Beam Distance
14m
Body Material
Aluminum
Description
Handheld Flashlight, Battery Size AA, Number of Batteries 2, Body Color Black, Body Material Aluminum, Weight with Batteries 3.78 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.