This item is Discontinued.

Maglite Flashlight, Krypton, Black, 151 L, D 01188 S5D016

Flashlight, Krypton, Black, 151 L, D 01188 (Discontinued)

  • Mfr # S5D016
  • Zoro # G502702010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5D016
Zoro #
G502702010
UPC #
38739011882
Country of Origin
United States

Dimensions

Length
19
Body Dia.
1.3
Width
4.75
Height
2

Description

This (5) D-cell incandescent Mag-Lite holds up under demanding use. Patented, three-position switch (on, off and signal) is self-cleaning to help expel corrosive buildup. The Mag-Lite features a spare lamp conveniently stored in the tailcap. 17-1/8"L overall. 27,000 candlepower. 15 hr. battery life with (5) D batteries (not included). Black color.

Select color from the drop-down menu above.

Need more options?

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.