This item is Discontinued.

Maglite Flashlight, Led, Black, 134 L   51008 ST2D016

Flashlight, Led, Black, 134 L 51008 (Discontinued)

  • Mfr # ST2D016
  • Zoro # G602694215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST2D016
Zoro #
G602694215
UPC #
38739510088
Country of Origin
United States

Dimensions

Length
12.8
Body Dia.
0.97
Height
2.2
Width
5

Description

This LED Mag-Lite has a corrosion and water-resistant aircraft-aluminum case that’s sealed with premium-grade O-rings and holds up under demanding use. A patented, self-cleaning internal switch helps expel corrosive buildup. Features a three-position switch (on, off and signal). 10"L overall. Requires (2) D batteries (not included).

Select color from the drop-down menu above.

See all lighting and electrical supplies and accessories

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.