Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gray LED Handheld Flashlight, Alkaline AA, 2208lm

  • Zoro #: G5412312
  • Mfr #: SP2P09HK
$21.30
  • Flashlight Body Material: Aluminum
  • Batteries Included: Yes
  • Lumens Range: 250 to 449
See full product details
Orders over $75 ship free.

Maglite #SP2P09HK Specifications

  • Zoro #: G5412312
  • Mfr #: SP2P09HK
Flashlight Body Material: Aluminum Batteries Included: Yes
Lumens Range: 250 to 449 Run Time on High Setting: 2.5 hr
Flashlight Grade: Industrial Water Penetration Rating: IPx4
Flashlight Battery Type: Alkaline Weight with Batteries: 4.15 oz
Flashlight Beam Type: Adjustable Flashlight Battery Size: AA
Bulb Technology: LED Lens Material: Polycarbonate
Switch Type: Twist Safety Rated: Not Safety Rated
Item: Handheld Flashlight Body Dia.: 1.0 in
Maximum Lumens Output: 332 Lumens: 2208
Battery Burn Time: 2.5 hr Lighting Technology: LED
Peak Beam Intensity: 7399cd Number of Batteries: 2
Beam Distance: 172m Rechargeable: No
Length: 6.61 in Body Color: Gray
Flashlight Grouping Type: Handheld Flashlight Lamp Life: 50,000 hr
Manufacturers Warranty Length: Limited Lifetime Light Output Modes: High
Lamp Type: Led Special Light Output Mode: No Special Light Output
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Handheld Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Rechargeable No, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Lumens 332, Maximum Lumens Output 332, Run Time on High Setting 2.5 hr, Flashlight Body Material Aluminum, Body Color Gray, Length 6.61 in, Body Dia. 1.0 in, Safety Rated Not Safety Rated

Reviews of Maglite #SP2P09HK