Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gray LED Handheld Flashlight, Alkaline D, 524lm

  • Zoro #: G8595325
  • Mfr #: ML300L-S2096K
$42.91
  • Flashlight Beam Type: Adjustable
  • Batteries Included: No
  • Manufacturers Warranty Length: Limited Lifetime
See full product details
Orders over $75 ship free.

Maglite #ML300L-S2096K Specifications

  • Zoro #: G8595325
  • Mfr #: ML300L-S2096K
Flashlight Beam Type: Adjustable Batteries Included: No
Manufacturers Warranty Length: Limited Lifetime Flashlight Body Material: Aluminum
Number of Batteries: 2 Lumens: 524
Rechargeable: No Lamp Life: 100,000 hr
Body Dia.: 2.25 in Weight with Batteries: 1.25 lb
Flashlight Battery Type: Alkaline Light Output Modes: High / Low
Lens Material: Polycarbonate Flashlight Battery Size: D
Length: 9.13 in Drop Rating: 1.0m
Maximum Lumens Output: 524 Run Time on High Setting: 6.5 hr
Body Color: Gray Special Light Output Mode: No Special Light Output
Lamp Type: Led Flashlight Grade: Industrial
Flashlight Grouping Type: Handheld Flashlight Lighting Technology: LED
Item: Handheld Flashlight Peak Beam Intensity: 33,573cd
Safety Rated: Not Safety Rated Switch Type: Push button
Battery Burn Time: 6.5 hr Beam Distance: 366m
Water Penetration Rating: IPx4 Lumens Range: 450 to 750
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Handheld Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Rechargeable No, Flashlight Battery Size D, Flashlight Battery Type Alkaline, Lumens 524, Maximum Lumens Output 524, Run Time on High Setting 6.5 hr, Flashlight Body Material Aluminum, Body Color Gray, Length 9.13 in, Body Dia. 2.25 in, Safety Rated Not Safety Rated

Reviews of Maglite #ML300L-S2096K