Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blue incandescent Handheld Flashlight, Alkaline AA, 14lm

  • Zoro #: G0086269
  • Mfr #: M2A11HK

$13.03

  • Body Color: Blue
  • Beam Distance: 14m
  • Flashlight Body Material: Aluminum
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Maglite #M2A11HK Specifications

  • Zoro #: G0086269
  • Mfr #: M2A11HK
Body Color: Blue Beam Distance: 14m
Flashlight Body Material: Aluminum Weight with Batteries: 3.78 oz.
Lamp Type: incandescent Includes: Holster
Batteries Included: Yes Flashlight Battery Size: AA
Lumens Range: 0 to 49 Rechargeable: No
Item: Handheld Flashlight Flashlight Grade: Industrial
Maximum Lumens Output: 14 Run Time on High Setting: 5.5 hr.
Battery Burn Time: 5.5 hr. Light Output Modes: High
Flashlight Beam Type: Flood, Spot Switch Type: Twist
Special Light Output Mode: No Special Light Output Flashlight Grouping Type: Handheld Flashlight
Lumens: 14 Flashlight Battery Type: Alkaline
Length: 5.75" Lighting Technology: Incandescent
Safety Rated: Not Safety Rated Water Penetration Rating: IPx4
Lens Material: Polycarbonate Number of Batteries: 2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Durable and compact, this industrial handheld flashlight from Maglite is perfect for both camping trips and storm kits. This blue industrial handheld flashlight takes AA batteries and outputs 14 lumens. This handheld flashlight has a twist switch and the body is made of aluminum. You'll get the most out of your handheld flashlight with 5.5 hours of run time on the highest setting. Featuring a lumens range from 0 to 49, this product gives you the right amount of light when you need it most. The length is 5.75\ long."

Reviews of Maglite #M2A11HK