October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Red incandescent Handheld Flashlight, Alkaline AA, 14lm

  • Zoro #: G0086278
  • Mfr #: M2A03HK

$9.17

Details
  • Flashlight Beam Type: Flood, Spot
  • Flashlight Grade: Industrial
  • Battery Burn Time: 5.3 hr.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Maglite #M2A03HK Specifications

  • Zoro #: G0086278
  • Mfr #: M2A03HK
Flashlight Beam Type: Flood, Spot Flashlight Grade: Industrial
Battery Burn Time: 5.3 hr. Length: 5.75"
Run Time on High Setting: 5.3 hr. Flashlight Body Material: Aluminum
Lighting Technology: Incandescent Lamp Type: incandescent
Lumens Range: 0 to 49 Item: Handheld Flashlight
Light Output Modes: High Switch Type: Twist
Maximum Lumens Output: 14 Lens Material: Polycarbonate
Safety Rated: Not Safety Rated Rechargeable: No
Special Light Output Mode: No Special Light Output Flashlight Battery Type: Alkaline
Number of Batteries: 2 Batteries Included: Yes
Weight with Batteries: 3.78 oz. Beam Distance: 14m
Body Color: Red Water Penetration Rating: IPx4
Lumens: 14 Flashlight Battery Size: AA
Flashlight Grouping Type: Handheld Flashlight Country of Origin (subject to change): United States

Description

Finding your way on a dark night is easy with this industrial handheld flashlight from Maglite. This red industrial handheld flashlight takes AA batteries and outputs 14 lumens. This handheld flashlight has a twist switch and the body is made of aluminum. Equipped with a lumens range from 0 to 49, this product gives you versatility and the right amount of light each time. You'll get the most out of your handheld flashlight with 5.3 hours of run time on the highest setting. The length is 5.75\ long."

Reviews of Maglite #M2A03HK