Industrial Handheld Light, LED, Black

MAGLITE| Zoro #: G0233651| Mfr #: TT2D016K

$41.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Battery Burn Time: 6.8 hr.
Item: Handheld Flashlight
Lamp Life: 10,000 hr.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0233651 Mfr #: TT2D016K
Battery Burn Time: 6.8 hr.Item: Handheld Flashlight
Lamp Life: 10,000 hr.Lumens: 168
Special Light Output Mode: No Special Light OutputWeight with Batteries: 1.44 lb.
Flashlight Battery Type: AlkalineLens Material: Polycarbonate
Body Color: BlackBatteries Included: No
Rechargeable: NoLight Output Modes: High
Peak Beam Intensity: 42,533cdRun Time on High Setting: 6.8 hr.
Number of Batteries: 2Body Dia.: 2.00"
Flashlight Beam Type: AdjustableLamp Type: Led
Flashlight Grouping Type: Handheld FlashlightLength: 10.00"
Safety Rated: Not Safety RatedMaximum Lumens Output: 168
Beam Distance: 412mSwitch Type: Push button
Flashlight Body Material: AluminumFlashlight Grade: Industrial
Lumens Range: 100 to 249Flashlight Battery Size: D
Manufacturers Warranty Length: Limited LifetimeWater Penetration Rating: IPx4
Country of Origin (subject to change): United States

Product Description

Handheld Flashlight, Flashlight Grade General Purpose, Rechargeable No, Lamp Type LED, Flashlight Battery Size D, Flashlight Battery Type Alkaline, Number of Batteries 2, Batteries Included No, Battery Burn Time 6.8 hr., Length 10.00 In., 168 Lumens, Lumens Range 100 to 249, 6.8 hr. Run Time on High Setting, Maximum Lumens Output 168, Lamp Life 10,000 hr., Body Color Black, Flashlight Body Material Aluminum, Body Dia. 2.00 In., Switch Type Push Button, Lens Material Polycarbonate

Product Reviews