SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

MAGLITE LED 168 Lumens Industrial Black Handheld Flashlight

MAGLITE| Zoro #: G0233667| Mfr #: TT3D016K

$25.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: PolycarbonateSwitch Type: Push buttonSpecial Light Output Mode: No Special Light Output
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0233667 Mfr #: TT3D016K
Lens Material: PolycarbonateSwitch Type: Push button
Special Light Output Mode: No Special Light OutputBattery Burn Time: 80 hr.
Run Time on High Setting: 80 hr.Drop Rating: 1.0m
Beam Distance: 412mManufacturers Warranty Length: Limited Lifetime
Length: 12.34"Body Dia.: 0.38"
Safety Rated: Not Safety RatedLamp Life: 10,000 hr.
Number of Batteries: 3Flashlight Body Material: Aluminum
Lumens Range: 100 to 249Flashlight Grouping Type: Handheld Flashlight
Maximum Lumens Output: 168Body Color: Black
Flashlight Battery Size: DWeight with Batteries: 1.88 lb.
Lumens: 168Item: Handheld Flashlight
Water Penetration Rating: IPx4Rechargeable: No
Batteries Included: NoLight Output Modes: High
Lamp Type: LedFlashlight Battery Type: Alkaline
Flashlight Grade: IndustrialPeak Beam Intensity: 42,533cd
Flashlight Beam Type: AdjustableCountry of Origin (subject to change): United States

Description

Mag-LED 3 D-Cell Flashlight, Flashlight Grade Industrial, Light Technology LED, Rechargeable No, Flashlight Battery Size D, Flashlight Battery Type Alkaline, Lumens 168, Maximum Lumens Output 168, Run Time on High Setting 80 hr., Flashlight Body Material Aluminum, Body Color Black, Length 12.34 In., Body Dia. 0.38 In., Safety Rated Not Safety Rated

Reviews