Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

MAGLITE LED 97 Lumens Industrial Gray Handheld Flashlight

  • Zoro #: G0086226
  • Mfr #: SP2209HK

$23.05

  • Water Penetration Rating: IPx4
  • Beam Distance: 145m
  • Rechargeable: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Maglite #SP2209HK Specifications

  • Zoro #: G0086226
  • Mfr #: SP2209HK
Water Penetration Rating: IPx4 Beam Distance: 145m
Rechargeable: No Special Light Output Mode: No Special Light Output
Lumens Range: 50 to 99 Maximum Lumens Output: 97
Flashlight Grouping Type: Handheld Flashlight Lens Material: Polycarbonate
Battery Burn Time: 11 hr. Run Time on High Setting: 11 hr.
Flashlight Beam Type: Flood, Spot Lumens: 97
Flashlight Battery Size: AA Weight with Batteries: 4.15 oz.
Safety Rated: Not Safety Rated Length: 6.50"
Flashlight Body Material: Aluminum Lamp Type: Led
Body Color: Gray Flashlight Battery Type: Alkaline
Includes: Holster Switch Type: Twist
Batteries Included: Yes Flashlight Grade: Industrial
Number of Batteries: 2 Item: Handheld Flashlight
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

When you're camping outdoors or riding out a storm, don't get stuck in the dark without this industrial handheld flashlight from Maglite. This gray industrial handheld flashlight takes AA batteries and outputs 97 lumens. This handheld flashlight has a twist switch and the body is made of aluminum. You'll get the most out of your handheld flashlight with 11 hours of run time on the highest setting. The length is 6.50\ long. Featuring a lumens range from 50 to 99

Reviews of Maglite #SP2209HK