Maglite
Black No Xenon Industrial Handheld Flashlight, Alkaline AA, 14 lm
Mfr # M2A756K
Zoro # G0172733
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 0 to 49
- Maximum Lumens Output 14
- Number of Batteries 2
- Flashlight Battery Size AA
Explore More Products
- MAGLITE Red No Xenon Industrial Handheld Flashlight, Alkaline D, 98 lm TS4D036K
- MAGLITE MAG-Lite Blue Mml Aa Flashlightw-Batteries MA390497
- MAGLITE Blue No Xenon Industrial Handheld Flashlight, 27 lm TS2D116K
- MAGLITE Maglite S4D015 MagLite 4-cell D Display Box Black S4D015
- MAGLITE Silver No Xenon Industrial Handheld Flashlight, 27 lm TS2D106K
- MAGLITE Blue No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm TS3D116K
- MAGLITE Maglite MGLTRM1RE4 Maglite LED Magtac Rechargeable Flashlight - 533-Lumens; Plain Bezel MGLTRM1RE4
- MAGLITE Led C-Cell Flashlight - Gray ML25LT-S3096
- MAGLITE Black No Led Industrial Handheld Flashlight, D, 9 lm TT2D016K
- LUMAGEAR LED Adhesive Touch Lights LG6803A4
- POWEROPTIX Flashlight 4 LED 2AA - Black 032-60201
- Maglite Handheld Flashlights