BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

MAGLITE Xenon 27 Lumens Industrial Black Handheld Flashlight

MAGLITE| Zoro #: G0148224| Mfr #: TS2D016K

$28.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: PolycarbonateSwitch Type: Push buttonSpecial Light Output Mode: No Special Light Output
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0148224 Mfr #: TS2D016K
Lens Material: PolycarbonateSwitch Type: Push button
Special Light Output Mode: No Special Light OutputBattery Burn Time: 8.5 hr.
Run Time on High Setting: 8.5 hr.Replacement Lamp: LMXA201
Includes: Spare LampBeam Distance: 206m
Manufacturers Warranty Length: Limited LifetimeLength: 10.00"
Body Dia.: 2.25"Safety Rated: Not Safety Rated
Lamp Life: 36,000 hr.Number of Batteries: 2
Flashlight Body Material: AluminumLumens Range: 0 to 49
Flashlight Grouping Type: Handheld FlashlightMaximum Lumens Output: 27
Body Color: BlackFlashlight Battery Size: D
Weight with Batteries: 1.44 lb.Lumens: 27
Item: Handheld FlashlightWater Penetration Rating: IPx4
Rechargeable: NoBatteries Included: No
Light Output Modes: HighLamp Type: Xenon
Flashlight Battery Type: AlkalineFlashlight Grade: Industrial
Peak Beam Intensity: 10,627cdFlashlight Beam Type: Adjustable
Country of Origin (subject to change): United States

Description

Handheld Flashlight, Flashlight Grade Industrial, Light Technology Xenon, Rechargeable No, Flashlight Battery Size D, Flashlight Battery Type Alkaline, Lumens 27, Maximum Lumens Output 27, Run Time on High Setting 8.5 hr., Flashlight Body Material Aluminum, Body Color Black, Length 10.00 In., Body Dia. 2.25 In., Safety Rated Not Safety Rated

Reviews