MAGLITE Xenon 45 Lumens Industrial Black Handheld Flashlight

MAGLITE| Zoro #: G0148233| Mfr #: TS3D016K

$22.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: PolycarbonateSwitch Type: Push buttonSpecial Light Output Mode: No Special Light Output
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0148233 Mfr #: TS3D016K
Lens Material: PolycarbonateSwitch Type: Push button
Special Light Output Mode: No Special Light OutputRun Time on High Setting: 10 hr.
Replacement Lamp: LMXA301Includes: Spare Lamp
Beam Distance: 254mManufacturers Warranty Length: Limited Lifetime
Length: 12.34"Body Dia.: 2.25"
Battery Burn Time: 10 hr.Safety Rated: Not Safety Rated
Lamp Life: 36,000 hr.Number of Batteries: 3
Flashlight Body Material: AluminumLumens Range: 0 to 49
Flashlight Grouping Type: Handheld FlashlightMaximum Lumens Output: 45
Body Color: BlackFlashlight Battery Size: D
Weight with Batteries: 1.88 lb.Lumens: 45
Item: Handheld FlashlightWater Penetration Rating: IPx4
Rechargeable: NoBatteries Included: No
Light Output Modes: HighLamp Type: Xenon
Flashlight Battery Type: AlkalineFlashlight Grade: Industrial
Peak Beam Intensity: 16,280cdFlashlight Beam Type: Adjustable
Country of Origin (subject to change): United States

Description

Handheld Flashlight, Flashlight Grade Industrial, Light Technology Xenon, Rechargeable No, Flashlight Battery Size D, Flashlight Battery Type Alkaline, Lumens 45, Maximum Lumens Output 45, Run Time on High Setting 10 hr., Flashlight Body Material Aluminum, Body Color Black, Length 12.34 In., Body Dia. 2.25 In., Safety Rated Not Safety Rated

Reviews