KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

MAGLITE Xenon 98 Lumens Industrial Black Handheld Flashlight

MAGLITE| Zoro #: G1309375| Mfr #: TS4D016K

$33.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Batteries Included: No
Includes: Spare Lamp
Flashlight Grouping Type: Handheld Flashlight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1309375 Mfr #: TS4D016K
Batteries Included: NoIncludes: Spare Lamp
Flashlight Grouping Type: Handheld FlashlightManufacturers Warranty Length: Limited Lifetime
Peak Beam Intensity: 17,900cdFlashlight Body Material: Aluminum
Lamp Life: 36,000 hr.Flashlight Grade: Industrial
Flashlight Battery Type: AlkalineMaximum Lumens Output: 98
Switch Type: Push buttonFlashlight Battery Size: D
Weight with Batteries: 2.25 lb.Battery Burn Time: 9.5 hr.
Light Output Modes: HighBeam Distance: 267m
Lamp Type: XenonFlashlight Beam Type: Adjustable
Special Light Output Mode: Body Dia.: 1.00"
Lumens Range: 50 to 99Number of Batteries: 4
Body Color: BlackLumens: 98
Water Penetration Rating: IPx4Length: 14.72"
Run Time on High Setting: 9.5 hr.Replacement Lamp: LMXA401
Lens Material: PolycarbonateRechargeable: No
Safety Rated: Not Safety RatedItem: Handheld Flashlight
Country of Origin (subject to change): United States

Description

Mag-Lite, Industrial, Xenon, Rechargeable No, Flashlight Battery Size D, Flashlight Battery Type Alkaline, 98 Lumens, Maximum Lumens Output 98, 9.5 hr. Run Time on High Setting, Flashlight Body Material Aluminum, Body Color Black, Length 14.72 In., Body Dia. 1.00 In., Safety Rated Not Safety Rated

Reviews