MAGLITE Xenon 151 Lumens Black Handheld Flashlight

MAGLITE| Zoro #: G1817706| Mfr #: TS5D016K

$46.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Batteries Included: No
Includes: Spare Lamp
Flashlight Grouping Type: Handheld Flashlight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1817706 Mfr #: TS5D016K
Batteries Included: NoIncludes: Spare Lamp
Flashlight Grouping Type: Handheld FlashlightManufacturers Warranty Length: Limited Lifetime
Peak Beam Intensity: 24,400cdFlashlight Body Material: Aluminum
Lamp Life: 36,000 hr.Flashlight Grade: Industrial
Flashlight Battery Type: AlkalineMaximum Lumens Output: 151
Switch Type: Push buttonFlashlight Battery Size: D
Weight with Batteries: 2.69 lb.Battery Burn Time: 9.3 hr.
Light Output Modes: HighBeam Distance: 312m
Lamp Type: XenonFlashlight Beam Type: Adjustable
Special Light Output Mode: Body Dia.: 2.25"
Lumens Range: 100 to 249Number of Batteries: 5
Body Color: BlackLumens: 151
Water Penetration Rating: IPx4Length: 17.13"
Run Time on High Setting: 9.3 hr.Replacement Lamp: LMXA501
Lens Material: PolycarbonateRechargeable: No
Safety Rated: Not Safety RatedItem: Handheld Flashlight
Country of Origin (subject to change): United States

Description

Mag-Lite Flashlight, Industrial, Xenon, Rechargeable No, Flashlight Battery Size D, Flashlight Battery Type Alkaline, 151 Lumens, Maximum Lumens Output 151, 9.3 hr. Run Time on High Setting, Flashlight Body Material Aluminum, Body Color Black, Length 17.13 In., Body Dia. 2.25 In., Safety Rated Not Safety Rated

Reviews