KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

MAGLITE Xenon 136 Lumens Black Handheld Flashlight

MAGLITE| Zoro #: G1150186| Mfr #: TS6D016K

$38.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Batteries Included: No
Flashlight Grouping Type: Handheld Flashlight
Manufacturers Warranty Length: Limited Lifetime
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1150186 Mfr #: TS6D016K
Batteries Included: NoFlashlight Grouping Type: Handheld Flashlight
Manufacturers Warranty Length: Limited LifetimePeak Beam Intensity: 21,850cd
Flashlight Body Material: AluminumLamp Life: 36,000 hr.
Flashlight Grade: IndustrialFlashlight Battery Type: Alkaline
Maximum Lumens Output: 136Switch Type: Push button
Flashlight Battery Size: DWeight with Batteries: 3.13 lb.
Battery Burn Time: 11 hr.Light Output Modes: High
Beam Distance: 295mLamp Type: Xenon
Flashlight Beam Type: AdjustableSpecial Light Output Mode:
Body Dia.: 2.31"Lumens Range: 100 to 249
Number of Batteries: 6Body Color: Black
Lumens: 136Water Penetration Rating: IPx4
Length: 19.50"Run Time on High Setting: 11 hr.
Replacement Lamp: LMXA601Lens Material: Polycarbonate
Rechargeable: NoSafety Rated: Not Safety Rated
Item: Handheld FlashlightCountry of Origin (subject to change): United States

Description

Handheld Flashlight, Industrial, Xenon, Rechargeable No, Flashlight Battery Size D, Flashlight Battery Type Alkaline, 136 Lumens, Maximum Lumens Output 136, 11 hr. Run Time on High Setting, Flashlight Body Material Aluminum, Body Color Black, Length 19.50 In., Body Dia. 2.31 In., Safety Rated Not Safety Rated

Reviews