Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

MAGLITE Incandescent 9 Lumens Industrial Red Mini Flashlight

  • Zoro #: G0086241
  • Mfr #: M3A036K

$12.59

Details
  • Run Time on High Setting: 2.5 hr.
  • Battery Burn Time: 2.5 hr.
  • Beam Distance: 31m
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Maglite #M3A036K Specifications

  • Zoro #: G0086241
  • Mfr #: M3A036K
Run Time on High Setting: 2.5 hr. Battery Burn Time: 2.5 hr.
Beam Distance: 31m Flashlight Grade: Industrial
Flashlight Grouping Type: Mini Flashlight Rechargeable: No
Special Light Output Mode: No Special Light Output Flashlight Battery Type: Alkaline
Safety Rated: Not Safety Rated Maximum Lumens Output: 9
Water Penetration Rating: IPx4 Switch Type: Twist
Flashlight Beam Type: Flood, Spot Batteries Included: Yes
Lens Material: Polycarbonate Lumens Range: 0 to 49
Lighting Technology: Incandescent Body Dia.: 0.75"
Item: Mini Flashlight Light Output Modes: High
Body Color: Red Lumens: 9
Lamp Type: incandescent Flashlight Body Material: Aluminum
Flashlight Battery Size: AAA Number of Batteries: 2
Length: 5.00" Country of Origin (subject to change): United States

Description

Whether used for industrial, tactical or general purpose illumination, mini and specialty flashlights deliver the brightness where you need it. Maglite Mini Flashlight include characteristics like: Length: 5.00", Lamp Type: incandescent, Flashlight Battery Size: AAA.

Reviews of Maglite #M3A036K