SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mag AA LED Holster, Blk

MAGLITE| Zoro #: G0283227| Mfr #: AP2X136K

$4.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Mag AA LED HolsterHeight: 0.88"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0283227 Mfr #: AP2X136K
Color: BlackItem: Mag AA LED Holster
Height: 0.88"Width: 4.88"
Length: 8.88"For Use With: Mfr. No. SP2201HK, SP2301HK, SP2209HK, SP2203HK, SP2211HK, SP2210HK, SP2311HK AA Mini Mag LED Full Flap
Country of Origin (subject to change): United States

Description

Holster, Description/Special Features Weather Resistant And Made Of Rugged Woven Nylon, Locked Stitch, Nylon Thread. Hook And Loop Interlocking Front And Back Flaps For Quick Attachment And Sure Retention. Accepts Belts Up To 2-1/4 In. Wide., Body Color Black, Length (In.) 8.88, Height (In.) 0.88, Width (In.) 4.88, Accessory Group M15, For Use With G0233676, **2ELA5**, **8EW38**, **8EXT4**, **8RUA6**,**8ZH01**, **9MZ48**

Reviews