This item is Discontinued.

Maglite MAGLITE Incandescent 9 Lumens Black Mini Flashlight M3A012K

MAGLITE Incandescent 9 Lumens Black Mini Flashlight (Discontinued)

  • Mfr # M3A012K
  • Zoro # G4052596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M3A012K
Zoro #
G4052596
UPC #
038739162058
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Length
5.0 in
Body Dia.
1.75 in
Battery Size
AAA
Overall Length
5 in
Body Diameter
1 3/4 in

Details

Lamp Type
incandescent
Flashlight Grouping Type
Mini Flashlight
Number of Batteries
2
Lumens Range
0 to 49
Lumens
9
Rechargeable
No
Body Color
Black
Flashlight Battery Type
Alkaline
Flashlight Grade
Industrial
Switch Type
Twist
Special Light Output Mode
No Special Light Output
Safety Rated
Not Safety Rated
Flashlight Body Material
Aluminum
Lens Material
Polycarbonate
Batteries Included
Yes
Lamp Life
36,000 hr
Maximum Lumens Output
9
Flashlight Beam Type
Flood, Spot
Battery Burn Time
2.5 hr
Lighting Technology
Incandescent
Item
Mini Flashlight
Run Time on High Setting
2.5 hr
Light Output Modes
High
Battery Chemistry
Alkaline
Power Source
Battery
Brightness Levels
9 lm
Maximum Run Time
2.5 hr
Body Material
Aluminum
Weight with Batteries
1.73 oz.
Special Operating Modes
No Special Light Output
Beam Focus
Fixed
Run Time Levels
2.5 hr
Maximum Brightness
9 lm
Includes Charger
No
Includes Batteries
Yes
Application
Industrial

Description

Mini Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology Incandescent, Maximum Brightness 9 lm, Weight with Batteries 1.73 oz., Includes Charger No, Beam Focus Fixed, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.