This item is Discontinued.

Maglite MAGLITE Incandescent 9 Lumens Industrial Red Mini Flashlight M3A036K

MAGLITE Incandescent 9 Lumens Industrial Red Mini Flashlight (Discontinued)

  • Mfr # M3A036K
  • Zoro # G1382478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M3A036K
Zoro #
G1382478
UPC #
038739161402
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Length
5.0 in
Body Dia.
0.75 in
Overall Length
5 in
Diameter
0.7"
Battery Size
AAA
Body Diameter
3/4 in

Details

Lamp Type
incandescent
Flashlight Grouping Type
Mini Flashlight
Number of Batteries
2
Lumens Range
0 to 49
Lumens
9
Rechargeable
No
Body Color
Red
Flashlight Battery Type
Alkaline
Flashlight Grade
Industrial
Light Output Modes
High
Water Penetration Rating
IPx4
Item
Mini Flashlight
Safety Rated
Not Safety Rated
Maximum Lumens Output
9
Beam Distance
31m
Flashlight Beam Type
Flood, Spot
Run Time on High Setting
2.5 hr
Batteries Included
Yes
Special Light Output Mode
No Special Light Output
Lens Material
Polycarbonate
Lamp Life
31.50 Hour
Switch Type
Twist
Lighting Technology
Incandescent
Battery Burn Time
2.5 hr
Flashlight Body Material
Aluminum
Application
Industrial
Power Source
Battery
Battery Chemistry
Alkaline
Resistance Properties
Water Resistant
Maximum Run Time
2.5 hr
Includes Charger
No
IP Rating
IPX4
Maximum Beam Distance
31 m
Special Operating Modes
No Special Light Output
Beam Distance Levels
31 m
Includes Batteries
Yes
Run Time Levels
2.5 hr
Body Material
Aluminum
Brightness Levels
9 lm
Beam Focus
Fixed
Maximum Brightness
9 lm
Weight with Batteries
1.73 oz.

Description

Mini Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Red, Body Material Aluminum, Lighting Technology Incandescent, Maximum Beam Distance 31 m, Maximum Brightness 9 lm, Weight with Batteries 1.73 oz., Includes Charger No, Beam Focus Fixed, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.