This item is Discontinued.

Maglite Maglite ST2D036 2D Cell Flashlight - Red ST2D036

Maglite ST2D036 2D Cell Flashlight - Red (Discontinued)

  • Mfr # ST2D036
  • Zoro # G004133602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST2D036
Zoro #
G004133602
UPC #
38739510095
Country of Origin
China

Description

Every Mag-Lite flashlight embodies a precise balance of refined optics efficient power durability and quality. Each Mag-Lite D-Cell flashlight includes A bright focusable LED ( for power consevation) or the high intensity White Star Krypton Gas Lamp (stored in Tail Base) for enhanced brilliance and extended range. Interchangeable Light Sourcing - Use either the installed LED module or the Krypton lamp (stored in the tailcap). Features: High-intensity light beam + turn cam action focus spot-to-flood Self-cleaning rotary switch 3 position On Off and Signal Spare lamp safely secured in the tailcap High-strength aluminum alloy cases O-ring sealed for water resistance Specifications: - Overall Length: 10" - Barrel Diameter: 1 9/16" - Head Diameter: 2 +" - Weight w/out battery: 14oz - Weight w/ battery: 23oz - Battery Life Continuous on time: 9-10 hours - Battery Voltage Output: 3.0 volts - Batteries Required: (2) D size alkaline

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.