This item is Discontinued.

Maglite Mini  With Box, Black, Inc, 9 L M3A012K

Mini With Box, Black, Inc, 9 L (Discontinued)

  • Mfr # M3A012K
  • Zoro # G802694343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M3A012K
Zoro #
G802694343
UPC #
38739162058
Country of Origin
United States

Dimensions

Length
6.5
Width
4
Height
4
Outside Diameter
0.7

Description

This (2) AAA-cell incandescent Mini Mag-Lite holds up under demanding use. A patented, self-cleaning internal mini mag light switch helps expel corrosive buildup. Includes a spare lamp conveniently stored in the tailcap. 5"L overall. 1,200 candlepower. Battery lasts 6 hr. with (2) AAA batteries (not included).

Select color from the drop-down menu above.

See all lighting and electrical supplies and accessories

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.