- Home
- /
- Lighting
- /
- Flashlights
- /
- Handheld Flashlights
- /
- Red No Led Industrial Handheld Flashlight, Alkaline D, 625 lm
Shop Alternate Products
This Product is Discontinued
Maglite
Red No Led Industrial Handheld Flashlight, Alkaline D, 625 lm (Discontinued)
Mfr # ML300L-S3036K
Zoro # G8595404
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lumens Range 450 to 750
- Maximum Lumens Output 625
- Number of Batteries 3
- Flashlight Battery Size D
Customers Also Purchased
- Brand Maglite
-
MFR #
ML300L-S3036K
-
Zoro #
G8595404
- UPC # 038739500683
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | D |
Length | 9.13 in |
Body Dia. | 2.25 in |
Manufacturers Warranty Length | Limited Lifetime |
Diameter | 2.3" |
Battery Size | D |
Overall Length | 9 1/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 2 1/4 in |
Details
Flashlight Grade | Industrial |
Lumens Range | 450 to 750 |
Maximum Lumens Output | 625 |
Number of Batteries | 3 |
Flashlight Battery Type | Alkaline |
Body Color | Red |
Rechargeable | No |
Run Time on High Setting | 16 hr |
Flashlight Body Material | Aluminum |
Lamp Type | Led |
Safety Rated | Not Safety Rated |
Item | Handheld Flashlight |
Water Penetration Rating | IPx4 |
Lighting Technology | LED |
Switch Type | Push Button |
Beam Distance | 406m |
Battery Burn Time | 16 hr |
Lens Material | Polycarbonate |
Lumens | 625 |
Flashlight Beam Type | Adjustable |
Special Light Output Mode | No Special Light Output |
Flashlight Grouping Type | Handheld Flashlight |
Drop Rating | 1.0m |
Batteries Included | No |
Lamp Life | 100,000 hr |
Weight with Batteries | 1.65 lb |
Light Output Modes | High / Low |
Peak Beam Intensity | 41,200cd |
Body Material | Aluminum |
Battery Type | Alkaline |
Features | Power Management, Focus System, Eco Mode, Flood Light Mode, Adjustable Brightness, Strobe Light Mode, Knurled Grip, Spot Light Mode |
Color | Red, Ultra-bright |
Application | Industrial |
Battery Chemistry | Alkaline |
Brightness Levels | 625 lm |
Run Time Levels | 16 hr |
Includes Batteries | No |
Includes Charger | No |
Maximum Beam Distance | 406 m |
Maximum Brightness | 625 lm |
Maximum Run Time | 16 hr |
Special Operating Modes | No Special Light Output |
Beam Distance Levels | 406 m |
Resistance Properties | Water Resistant |
IP Rating | IPX4 |
Beam Focus | Adjustable |
Power Source | Battery |
Description
Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 3, Rechargeable No, Body Color Red, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 406 m, Maximum Brightness 625 lm, Weight with Batteries 26.4 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output