This item is Discontinued.

Maglite Red No Led Industrial Handheld Flashlight, Alkaline D, 524 lm ML300L-S2036K

Red No Led Industrial Handheld Flashlight, Alkaline D, 524 lm (Discontinued)

  • Mfr # ML300L-S2036K
  • Zoro # G8595352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML300L-S2036K
Zoro #
G8595352
UPC #
038739500355
Country of Origin
United States

Dimensions

Flashlight Battery Size
D
Length
9.13 in
Body Dia.
2.25 in
Manufacturers Warranty Length
Limited Lifetime
Diameter
2.3"
Battery Size
D
Overall Length
9 1/8 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
2 1/4 in

Details

Flashlight Grade
Industrial
Lumens Range
450 to 750
Maximum Lumens Output
524 lm
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Red
Rechargeable
No
Run Time on High Setting
6.5 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Lumens
524
Flashlight Grouping Type
Handheld Flashlight
Peak Beam Intensity
33,573 cd
Switch Type
Push Button
Batteries Included
No
Special Light Output Mode
No Special Light Output
Water Penetration Rating
IPx4
Lens Material
Polycarbonate
Flashlight Beam Type
Adjustable
Item
Handheld Flashlight
Lighting Technology
LED
Weight with Batteries
20 oz
Beam Distance
366 m
Battery Burn Time
6.5 hr
Lamp Life
100,000 hr
Light Output Modes
High, Low
Drop Rating
1 m
Body Material
Aluminum
Battery Type
Alkaline
Color
Red, Ultra-bright
Features
Strobe Light Mode, Eco Mode, Focus System, Power Management, Knurled Grip, Flood Light Mode, Adjustable Brightness, Spot Light Mode
Application
Industrial
Maximum Run Time
6.5 hr
Resistance Properties
Water Resistant
Includes Charger
No
Maximum Brightness
524 lm
Battery Chemistry
Alkaline
Beam Distance Levels
366 m
Brightness Levels
524 lm
Power Source
Battery
Beam Focus
Adjustable
Maximum Beam Distance
366 m
Run Time Levels
6.5 hr
IP Rating
IPX4
Includes Batteries
No
Special Operating Modes
No Special Light Output

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 2, Rechargeable No, Body Color Red, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 366 m, Maximum Brightness 524 lm, Weight with Batteries 20 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.