This item is Discontinued.

Maglite Red No Led Industrial Handheld Flashlight, 97 lm SP2203HK

Red No Led Industrial Handheld Flashlight, 97 lm (Discontinued)

  • Mfr # SP2203HK
  • Zoro # G0086235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP2203HK
Zoro #
G0086235
UPC #
038739530413
Country of Origin
United States

Dimensions

Flashlight Battery Size
AA
Length
6.50"

Details

Flashlight Grade
Industrial
Lumens Range
50 to 99
Maximum Lumens Output
97
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Red
Rechargeable
No
Run Time on High Setting
11 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Switch Type
Twist
Beam Distance
145m
Water Penetration Rating
IPx4
Battery Burn Time
10/31 hr.
Special Light Output Mode
No Special Light Output
Flashlight Grouping Type
Handheld Flashlight
Weight with Batteries
4.15 oz.
Lens Material
Polycarbonate
Lighting Technology
LED
Item
Handheld Flashlight
Includes
Holster
Lumens
97
Flashlight Beam Type
Flood, Spot
Batteries Included
Yes
Lamp Life
10,000 hr.
Body Material
Aluminum

Description

Handheld Flashlight, Battery Size AA, Number of Batteries 2, Rechargeable No, Body Color Red, Body Material Aluminum, Lighting Technology LED, Weight with Batteries 4.15 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.