This item is Discontinued.

Maglite Silver No Led Industrial Handheld Flashlight, 9 lm TT2D106K

Silver No Led Industrial Handheld Flashlight, 9 lm (Discontinued)

  • Mfr # TT2D106K
  • Zoro # G3847995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT2D106K
Zoro #
G3847995
UPC #
038739510118
Country of Origin
United States

Dimensions

Flashlight Battery Size
D
Length
10.0 in
Body Dia.
2.31 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
D
Body Diameter
2 1/4 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
10 in

Details

Flashlight Grade
Industrial
Lumens Range
100 to 249
Maximum Lumens Output
213 lm
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Silver
Rechargeable
No
Run Time on High Setting
16 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Includes
Spare Lamp
Lighting Technology
LED
Lamp Life
10,000 hr
Light Output Modes
High
Battery Burn Time
16 hr
Flashlight Beam Type
Adjustable
Peak Beam Intensity
53,796 cd
Batteries Included
No
Bulb Technology
LED
Switch Type
Push Button
Flashlight Grouping Type
Handheld Flashlight
Weight with Batteries
23.1 oz
Beam Distance
464 m
Lumens
170
Special Light Output Mode
No Special Light Output
Lens Material
Polycarbonate
Item
Handheld Flashlight
Water Penetration Rating
IPx4
Body Material
Aluminum
Special Operating Modes
No Special Light Output
Beam Distance Levels
464 m
Application
Industrial
Maximum Beam Distance
464 m
Includes Charger
No
Beam Focus
Adjustable
Maximum Run Time
16 hr
Includes Batteries
No
Run Time Levels
16 hr
IP Rating
IPX4
Maximum Brightness
213 lm
Resistance Properties
Water Resistant
Power Source
Battery
Brightness Levels
213 lm
Battery Chemistry
Alkaline

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 2, Rechargeable No, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 464 m, Maximum Brightness 213 lm, Weight with Batteries 23.1 oz, Includes Charger No, Beam Focus Adjustable, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.