This item is Discontinued.

Maglite Silver No Led Industrial Handheld Flashlight, AAA, 100 lm SP32106K

Silver No Led Industrial Handheld Flashlight, AAA, 100 lm (Discontinued)

  • Mfr # SP32106K
  • Zoro # G6219333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP32106K
Zoro #
G6219333
UPC #
038739560106
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Length
5.0 in
Body Dia.
1.0 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AAA
Body Diameter
1 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
5 in

Details

Flashlight Grade
Industrial
Lumens Range
100 to 249
Maximum Lumens Output
100 lm
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Silver
Rechargeable
No
Run Time on High Setting
2.5 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Batteries Included
Yes
Lighting Technology
LED
Switch Type
Twist
Lens Material
Polycarbonate
Item
Handheld Flashlight
Water Penetration Rating
IPx4
Lamp Life
50,000 hr
Flashlight Beam Type
Adjustable
Flashlight Grouping Type
Handheld Flashlight
Special Light Output Mode
No Special Light Output
Light Output Modes
High
Peak Beam Intensity
6,613 cd
Weight with Batteries
4.2 oz
Battery Burn Time
2.5 hr
Beam Distance
163 m
Includes
Pocket Clip
Lumens
100
Body Material
Aluminum
Features
Pocket Clip
Color
Silver
Maximum Run Time
2.5 hr
Beam Distance Levels
163 m
Resistance Properties
Water Resistant
IP Rating
IPX4
Includes Batteries
Yes
Application
Industrial
Beam Focus
Adjustable
Maximum Brightness
100 lm
Battery Chemistry
Alkaline
Run Time Levels
2.5 hr
Mount Type
Clip
Brightness Levels
100 lm
Power Source
Battery
Includes Charger
No
Special Operating Modes
No Special Light Output
Maximum Beam Distance
163 m

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Silver, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 163 m, Maximum Brightness 100 lm, Weight with Batteries 4.2 oz, Includes Charger No, Beam Focus Adjustable, IP Rating IPX4, Mount Type Clip, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.