This item is Discontinued.

No Product Image Available

Solitaire AAACell Incandescent Flashlight, Color Purple, Packaging Display Box (Discontinued)

  • Mfr # K3A982
  • Zoro # G707993848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K3A982
Zoro #
G707993848
UPC #
-
Country of Origin
United States

Description

MagLite Solitaire flashlights feature a linear focusing adjustable beam that twists from an intense spot to a brilliant flood with a turn of the head assembly Flashlight weighs less than an ounce and is about three inches long It includes energizer alkaline batteries, a spare lamp, and a sturdy key lead that makes it ideal for a key chain or purse Flashlight features a highintensity, adjustable light beam spot to flood, rugged, machined aluminum construction with knurled design, anodized inside and out for improved corrosion resistance, extended key lead allows the light beam and key to be used together in the same direction, water and shockresistant, and a spare lamp safely secured inside the tailcap Emits 2 lumens up to 20m for up to 3 hours and 45 minutesCompact and lightweight design Corrosion, impact, and weatherresistant anodized aluminum alloy housing Spot to flood adjustable beam Key lead to secure on keys or a bag

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.