MAGLITE LED 200 Lumens Tactical Black Mini Flashlight

MAGLITE| Zoro #: G2391024| Mfr #: XL50-S3016K

$26.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Water Penetration Rating: IPx4
Beam Distance: 224m
Run Time on High Setting: 6.8 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2391024 Mfr #: XL50-S3016K
Water Penetration Rating: IPx4Beam Distance: 224m
Run Time on High Setting: 6.8 hr.Flashlight Grouping Type: Mini Flashlight
Rechargeable: NoFlashlight Battery Type: Alkaline
Number of Batteries: 3Battery Burn Time: 6.8 hr.
Length: 4.80"Special Light Output Mode: Strobe
Lens Material: PolycarbonateDrop Rating: 1.0m
Flashlight Beam Type: FixedManufacturers Warranty Length: Limited Lifetime
Lamp Type: LedFlashlight Battery Size: AAA
Lumens Range: 100 to 249Flashlight Grade: Tactical
Body Dia.: 1.00"Peak Beam Intensity: 12,533cd
Switch Type: TwistBody Color: Black
Lumens: 200Safety Rated: Not Safety Rated
Light Output Modes: High / LowBatteries Included: Yes
Flashlight Body Material: AluminumMaximum Lumens Output: 200
Item: Mini FlashlightCountry of Origin (subject to change): United States

Description

Mini Flashlight, Flashlight Grade Tactical, Lamp Type LED, Flashlight Battery Size AAA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 3, Batteries Included Yes, Battery Burn Time 6.8 hr., Length 4.80 In., Body Dia. 1.00 In., 200 Lumens, Lumens Range 100 to 249, Run Time on High Setting 6.8 hr., Maximum Lumens Output 200, Body Color Black, Flashlight Body Material Aluminum, Switch Type Twist, Lens Material Polycarbonate, Beam Distance 224m, Light Output Modes High / Low

Reviews