Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Penetrant, Developer, 16 oz

  • Zoro #: G1221552
  • Mfr #: 01-5352-77
$18.19
  • Color: White
  • Item: Dye Penetrant Developer
  • Size: 11.6 oz Aerosol Can
See full product details
Orders over $75 ship free.

Magnaflux #01-5352-77 Specifications

  • Zoro #: G1221552
  • Mfr #: 01-5352-77
Color: White Item: Dye Penetrant Developer
Size: 11.6 oz Aerosol Can Application: For Detecting Cracks and Leaks in Metal Surfaces, Lifting Devices, Automotive Parts, Valves, Pipes, Pressure Vessels and Tanks, Tool Shops, Fire Departments and Amusement Parks
Features: The Coverage Is 65 sq ft Net Weight: 330 g
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dye Penetrant Developer, Color White, 11.6 oz. Aerosol Can, Net Weight 330g, For Detecting Cracks and Leaks in Metal Surfaces, Lifting Devices, Automotive Parts, Valves, Pipes, Pressure Vessels and Tanks, Tool Shops, Fire Departments and Amusement Parks, The Coverage Is 65 sq. ft.

Restrictions and Compliance

Hazardous material

Reviews of Magnaflux #01-5352-77