Hazardous Location Solid State Relay, 10A

SCHNEIDER ELECTRIC| Zoro #: G1011272| Mfr #: 861HSSR410-AC-1

$63.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1011272 Mfr #: 861HSSR410-AC-1
Includes: Internal Heat SinkStandards: cURus & CE
Switch Type: SCRCase Color: Gray
Max. Output w/Heat Sink: 10AFinger Safe: Yes
Item: Hazardous Location Solid State RelayPhase: 1
Mounting: DINTurns On At: Zero Cross
Voltage Output: 48 to 480VACInput Voltage: 90 to 280VAC
Country of Origin (subject to change): India

Product Description

Hazardous Location Solid State Relay, Max. Output w/Heat Sink 10A, Input Voltage 90 to 280VAC, Voltage Output 48 to 480VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting DIN, Finger Safe Yes, Case Color Gray, Standards cURus & CE, Includes Internal Heat Sink

Product Reviews

Save 15%. Sign up for Z-mail.