Hazardous Location Solid State Relay, 10A

SCHNEIDER ELECTRIC| Zoro #: G2017355| Mfr #: 861HSSR410-DC-1

$46.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2017355 Mfr #: 861HSSR410-DC-1
Item: Hazardous Location Solid State RelayStandards: cURus & CE
Finger Safe: YesTurns On At: Zero Cross
Input Voltage: 3 to 32VDCIncludes: Internal Heat Sink
Max. Output w/Heat Sink: 10APhase: 1
Case Color: GrayVoltage Output: 48 to 480VAC
Switch Type: SCRMounting: DIN
Country of Origin (subject to change): India

Product Description

Hazardous Location Solid State Relay, Max. Output w/Heat Sink 10A, Input Voltage 3 to 32VDC, Voltage Output 48 to 480VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting DIN, Finger Safe Yes, Case Color Gray, Standards cURus & CE, Includes Internal Heat Sink

Product Reviews

Save 15%. Sign up for Z-mail.