LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hazardous Location Solid State Relay, 40A

SCHNEIDER ELECTRIC| Zoro #: G1245526| Mfr #: 861HSSR610-AC-1

$58.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1245526 Mfr #: 861HSSR610-AC-1
Turns On At: Zero CrossMounting: DIN
Max. Output w/Heat Sink: 10AFinger Safe: Yes
Standards: cURus & CEItem: Hazardous Location Solid State Relay
Voltage Output: 48 to 600VACCase Color: Gray
Input Voltage: 90 to 280VACSwitch Type: SCR
Phase: 1Includes: Internal Heat Sink
Country of Origin (subject to change): India

Product Description

Hazardous Location Solid State Relay, Max. Output w/Heat Sink 10A, Input Voltage 90 to 280VAC, Voltage Output 48 to 600VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting DIN, Finger Safe Yes, Case Color Gray, Standards cURus & CE, Includes Internal Heat Sink

Product Reviews

Save 15%. Sign up for Z-mail.