20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hazardous Location Solid State Relay, 8A

SCHNEIDER ELECTRIC| Zoro #: G0594571| Mfr #: 861HSSR208-DD

$56.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0594571 Mfr #: 861HSSR208-DD
Includes: Internal Heat SinkStandards: cURus & CE
Switch Type: MOSFETCase Color: Gray
Max. Output w/Heat Sink: 8AFinger Safe: Yes
Item: Hazardous Location Solid State RelayPhase: 1
Mounting: DINTurns On At: Zero Cross
Voltage Output: 3 to 150VDCInput Voltage: 3.5 to 32VDC
Country of Origin (subject to change): India

Product Description

Hazardous Location Solid State Relay, Max. Output w/Heat Sink 8A, Input Voltage 3.5 to 32VDC, Voltage Output 3 to 150VDC, Turns On At Zero Cross, 1 Phase, Switch Type MOSFET, Mounting DIN, Finger Safe Yes, Case Color Gray, Standards cURus & CE, Includes Internal Heat Sink

Product Reviews

Save 15%. Sign up for Z-mail.