Heat Sink, Aluminum

MAGNECRAFT| Zoro #: G0695134| Mfr #: SSR-HS

$30.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0695134 Mfr #: SSR-HS
Standards: RoHSCase Color: Black
Use With: 6 Series Solid State RelaysItem: Heat Sink
Length (In.): 5.51Accessory Group: Relay Accessories
Function: Maximizes Heat DissipationApplication: Maximizes Heat Dissipation
Cover Material: AluminumType: Aluminum
Width (In.): 2.65Depth (In.): 4.73
Country of Origin (subject to change): India

Product Description

For Use With 6 Series Solid State Relays, Heat Sink, Package Quantity 1, Aluminum

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.