KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Relay, 11Pin, 3PDT, 16A, 24VDC

MAGNECRAFT| Zoro #: G1947836| Mfr #: 788XCXC1-24D

$14.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Material: Silver Alloy
Pins: 11
Mounting: Side
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1947836 Mfr #: 788XCXC1-24D
Contact Material: Silver AlloyPins: 11
Mounting: SideHP @ 120V: 1/3
Status Indicator: Mechanical FlagItem: Flange Mount Relay
Features: Side FlangeHP @ 240V: 1/2
Contact Form: 3PDTContact Rating: 16A @ 277VAC/28VDC
Coil Volts: 24VDCStandards: UL Listed, CSA Certified, CE Marked
Country of Origin (subject to change): Unknown

Description

Relay, Flange, Contact Form 3PDT, Pins 11, Base Type Square, Number of Contacts 3, Contact Material Silver Alloy, 1/3 HP at 120V, 1/2 HP at 240V, Coil Volts 24VDC, Coil VA Rating 3, Hz 50/60, Depth (In.) 1.4, Features Side Flange, Standards cULus, cURus, CSA & CE, Weight 0.2

Reviews