Relay, 5Pin, SPDT, 16A, 24VAC

MAGNECRAFT |Zoro #: G2089796|Mfr #: 788XAXC1-24A

$9.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2089796 Mfr #: 788XAXC1-24A
Standards: UL Listed, CSA Certified, CE MarkedContact Material: Silver Alloy
Item: Flange RelayStatus Indicator: Mechanical Flag
Mounting: SideFeatures: 12A Max. Switching Current, Clear or Full-Feature Cover Options, SPDT, DPDT and 3PDT Contact Configurations, Socket Mount Option, Gold-Flashed Contacts, Mechanical Flag Indicator
Contact Form: SPDTPins: 5
Coil Volts: 24VACContact Rating: 16A @ 277VAC/28VDC
Country of Origin (subject to change): Unknown

Product Description

Relay, Flange, Contact Form SPDT, Pins 5, Base Type Square, Number of Contacts 1, Contact Material Silver Alloy, 1/3 HP at 120V, 1/2 HP at 240V, Coil Volts 24VAC, Coil VA Rating 3, Hz 50/60, Depth (In.) 1.4, Features Side Flange, Standards cULus, cURus, CSA & CE, Weight 0.2

Product Reviews

Save 15% when you sign up for Z-mail.