KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Relay, 5Pin, SPDT, 16A, 24VDC

MAGNECRAFT| Zoro #: G2352393| Mfr #: 788XAXC1-24D

$6.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Material: Silver Alloy
Pins: 5
Mounting: Side
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2352393 Mfr #: 788XAXC1-24D
Contact Material: Silver AlloyPins: 5
Mounting: SideHP @ 120V: 1/3
Status Indicator: Mechanical FlagItem: Flange Mount Relay
Features: 12A Max. switching current, Clear or full-feature cover options, SPDT, DPDT and 3PDT contact configurations, Socket mount option, Gold-flashed contacts, Mechanical flag indicatorHP @ 240V: 1/2
Contact Form: SPDTContact Rating: 16A @ 277VAC/28VDC
Coil Volts: 24VDCStandards: UL Listed, CSA Certified, CE Marked
Country of Origin (subject to change): China

Description

Relay, Flange, Contact Form SPDT, Pins 5, Base Type Square, Number of Contacts 1, Contact Material Silver Alloy, 1/3 HP at 120V, 1/2 HP at 240V, Coil Volts 24VDC, Coil VA Rating 3, Hz 50/60, Depth (In.) 1.4, Features Side Flange, Standards cULus, cURus, CSA & CE, Weight 0.2

Reviews