Solid State Relay, 3 to 32VDC, 10A

SCHNEIDER ELECTRIC| Zoro #: G1452622| Mfr #: 6410AXXSZS-DC3

$21.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1452622 Mfr #: 6410AXXSZS-DC3
Finger Safe: YesTurns On At: Zero Cross
Switch Type: SCRStandards: cURus, CSA, CE
Phase: 1Max. Output w/Heat Sink: 10A
Input Voltage: 3 to 32VDCCase Color: Gray
Mounting: SurfaceVoltage Output: 48 to 480VAC
Item: Solid State RelayCountry of Origin (subject to change): Mexico

Product Description

Solid State Relay, Max. Output w/Heat Sink 10A, Input Voltage 3 to 32VDC, Voltage Output 48 to 480VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting Surface, Finger Safe Yes, Case Color Gray, Standards cURus, CSA, CE

Product Reviews