JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Solid State Relay, 3 to 32VDC, 40A

SCHNEIDER ELECTRIC| Zoro #: G0334887| Mfr #: 6440AXXSZS-DC3

$61.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0334887 Mfr #: 6440AXXSZS-DC3
Switch Type: SCRInput Voltage: 3 to 32VDC
Standards: cURus, CSA, CEMax. Output w/Heat Sink: 40A
Turns On At: Zero CrossPhase: 1
Voltage Output: 48 to 480VACFinger Safe: Yes
Case Color: GrayItem: Solid State Relay
Mounting: SurfaceCountry of Origin (subject to change): Mexico

Product Description

Solid State Relay, Max. Output w/Heat Sink 40A, Input Voltage 3 to 32VDC, Voltage Output 48 to 480VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting Surface, Finger Safe Yes, Case Color Gray, Standards cURus, CSA, CE

Product Reviews

Save 15%. Sign up for Z-mail.