LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Solid State Relay, 3 to 32VDC, Triac, 8A

SCHNEIDER ELECTRIC| Zoro #: G2020295| Mfr #: 861SSRA208-DC-1

$24.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2020295 Mfr #: 861SSRA208-DC-1
Finger Safe: YesSwitch Type: Triac
Item: Solid State RelayPhase: 1
Turns On At: Zero CrossIncludes: Internal Heat Sink
Case Color: GrayStandards: cULus, CSA, CE
Max. Output w/Heat Sink: 8AVoltage Output: 24 to 280VAC
Mounting: DINInput Voltage: 3 to 32VDC
Country of Origin (subject to change): India

Product Description

Solid State Relay, Max. Output w/Heat Sink 8A, Input Voltage 3 to 32VDC, Voltage Output 24 to 280VAC, Turns On At Zero Cross, 1 Phase, Switch Type Triac, Mounting DIN, Finger Safe Yes, Case Color Gray, Standards cULus, CSA, CE, Includes Internal Heat Sink

Product Reviews

Save 15%. Sign up for Z-mail.