Solid State Relay, 4 to 32VDC, 10A

SCHNEIDER ELECTRIC| Zoro #: G1489241| Mfr #: SSR210DIN-DC22

$41.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1489241 Mfr #: SSR210DIN-DC22
Includes: Integral Heat SinkStandards: cURus, CSA, CE
Switch Type: SCRCase Color: Gray/Black
Max. Output w/Heat Sink: 10AFinger Safe: Yes
Item: Solid State RelayPhase: 1
Mounting: DIN or FlangeTurns On At: Zero Cross
Voltage Output: 24 to 280VACInput Voltage: 4 to 32VDC
Country of Origin (subject to change): Mexico

Product Description

Solid State Relay, Max. Output w/Heat Sink 10A, Input Voltage 4 to 32VDC, Voltage Output 24 to 280VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting DIN or Flange, Finger Safe Yes, Case Color Gray/Black, Standards cURus, CSA, CE, Includes Integral Heat Sink

Product Reviews

Save 15%. Sign up for Z-mail.