LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Solid State Relay, 4 to 32VDC, 30A

SCHNEIDER ELECTRIC| Zoro #: G1421822| Mfr #: SSR230DIN-DC22

$57.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1421822 Mfr #: SSR230DIN-DC22
Includes: Integral Heat SinkSwitch Type: SCR
Finger Safe: YesCase Color: Gray/Black
Turns On At: Zero CrossMax. Output w/Heat Sink: 30A
Voltage Output: 24 to 280VACPhase: 1
Standards: cURus, CSA, CEItem: Solid State Relay
Input Voltage: 4 to 32VDCMounting: DIN or Flange
Country of Origin (subject to change): Mexico

Product Description

Solid State Relay, Max. Output w/Heat Sink 30A, Input Voltage 4 to 32VDC, Voltage Output 24 to 280VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting DIN or Flange, Finger Safe Yes, Case Color Gray/Black, Standards cURus, CSA, CE, Includes Integral Heat Sink

Product Reviews

Save 15%. Sign up for Z-mail.