15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Solid State Relay, 4 to 32VDC, 30A

SCHNEIDER ELECTRIC| Zoro #: G1741555| Mfr #: SSR630DIN-DC22

$71.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1741555 Mfr #: SSR630DIN-DC22
Includes: Integral Heat SinkStandards: cURus, CSA, CE
Switch Type: SCRCase Color: Gray/Black
Max. Output w/Heat Sink: 30AFinger Safe: Yes
Item: Solid State RelayPhase: 1
Mounting: DIN or FlangeTurns On At: Zero Cross
Voltage Output: 48 to 600VACInput Voltage: 4 to 32VDC
Country of Origin (subject to change): Mexico

Product Description

Solid State Relay, Max. Output w/Heat Sink 30A, Input Voltage 4 to 32VDC, Voltage Output 48 to 600VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting DIN or Flange, Finger Safe Yes, Case Color Gray/Black, Standards cURus, CSA, CE, Includes Integral Heat Sink

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.