JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Solid State Relay, 4 to 32VDC, 75A

SCHNEIDER ELECTRIC| Zoro #: G0257704| Mfr #: 6475AXXSZS-DC3

$99.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0257704 Mfr #: 6475AXXSZS-DC3
Standards: cURus, CSA, CEPhase: 1
Case Color: GrayMounting: Surface
Item: Solid State RelayTurns On At: Zero Cross
Switch Type: SCRMax. Output w/Heat Sink: 75A
Input Voltage: 4 to 32VDCVoltage Output: 48 to 480VAC
Finger Safe: YesCountry of Origin (subject to change): Mexico

Product Description

Solid State Relay, Max. Output w/Heat Sink 75A, Input Voltage 4 to 32VDC, Voltage Output 48 to 480VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting Surface, Finger Safe Yes, Case Color Gray, Standards cURus, CSA, CE

Product Reviews

Save 15%. Sign up for Z-mail.