Solid State Relay, 90 to 280VAC, 10A

SCHNEIDER ELECTRIC| Zoro #: G1364431| Mfr #: 6210AXXSZS-AC90

$26.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1364431 Mfr #: 6210AXXSZS-AC90
Phase: 1Mounting: Surface
Switch Type: SCRTurns On At: Zero Cross
Max. Output w/Heat Sink: 10AItem: Solid State Relay
Case Color: GrayFinger Safe: Yes
Input Voltage: 90 to 280VACVoltage Output: 24 to 280VAC
Standards: cURus, CSA, CECountry of Origin (subject to change): Mexico

Product Description

Solid State Relay, Max. Output w/Heat Sink 10A, Input Voltage 90 to 280VAC, Voltage Output 24 to 280VAC, Turns On At Zero Cross, 1 Phase, Switch Type SCR, Mounting Surface, Finger Safe Yes, Case Color Gray, Standards cURus, CSA, CE
Save 15%. Sign up for Z-mail.